Photoelectric, E58 Series, Thru-Beam

Item #: 0295729

Cat #: E58-30TS250-GA

UPC: 782114091616

$ 873.04 EA
Company wide:
0 in stock
Documents & Guides
Photoelectric Sensor, E58 Harsh Duty, Thru-Beam, Source, 30 mm Diameter, 800 foot (250 m) Transmitting Range, Visible Red Beam, 20-132 VAC, 15-30 VDC, 2-Meter Cable Connection. Stainless Steel Housing. NEMA Rating: 1, 2, 3, 3R, 3S, 4, 4X, 6, 6P, 12, 12K, 13. Use with 800' Detectors.

Overview

Photoelectric Sensor, E58 Harsh Duty, Thru-Beam, Source, 30 mm Diameter, 800 foot (250 m) Transmitting Range, Visible Red Beam, 20-132 VAC, 15-30 VDC, 2-Meter Cable Connection. Stainless Steel Housing. NEMA Rating: 1, 2, 3, 3R, 3S, 4, 4X, 6, 6P, 12, 12K, 13. Use with 800' Detectors.
Also known as: 782114091616, E58-30TS250-GA, CUTE5830TS250GA

Specifications

Type: Through Beam, Source, Photoelectric
Volts AC: 120
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 2, NEMA 3, NEMA 4, NEMA 6
Diameter: 30 mm
Volts DC Range: 15 - 30
Volts DC: 24/28
Volts AC Range: 20 - 132
Type: Through Beam, Source, Photoelectric
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 2, NEMA 3, NEMA 4, NEMA 6
Volts DC Range: 15 - 30
Volts AC Range: 20 - 132
Volts AC: 120
Diameter: 30 mm
Volts DC: 24/28