Detectable Barricade Tape, "Buried Electric Line Below", 6" x 1000', Red

Item #: 0295661

Cat #: DU601

UPC: 781002163527

$ 765.00 EA
Company wide:
43 in stock
Documents & Guides
Caution-Buried Electric Line Below Detectable Tape, Dimensions: 6" x 1000', Reflective/Red

Overview

Caution-Buried Electric Line Below Detectable Tape, Dimensions: 6" x 1000', Reflective/Red

Detectable Tape is used for locating and protecting buried utility, communication, CATV, fiber optic, sewer, water, and gas lines along with cables and conduits. It is a 4.5 mil, foil bonded polyethylene tape manufactured with a solid aluminum foil core and a continuous warning. In order to properly locate, an industrial grade, non-ferrous metal detector should be used. Meets APWA color codes.

Also known as: 781002163527, DU601, DOTDU601, Ditch tape

Specifications

Type: Tape, Detectable
Color: Red
Length: 1000 ft
Material: Polyethylene
Width: 6 in
Type: Tape, Detectable
Length: 1000 ft
Width: 6 in
Color: Red
Material: Polyethylene