Concept Disconnect Enclosure Type 4, 24.00x22.00x8.00, Gray, Steel

Item #: 0295567

Cat #: CDSC24228

UPC: 783510779702

$ 1289.61 EA
Company wide:
0 in stock
Concept Disconnect Enclosure, NEMA 4, 24 x 22 x 8, Steel With Gray Powder Coat Finish

Overview

Concept Disconnect Enclosure, NEMA 4, 24 x 22 x 8, Steel With Gray Powder Coat Finish

Use mild steel Concept Disconnect Enclosures in applications that require indoor and outdoor environmental protection and maintain stylized design features. Accepts major brand disconnect switches and circuit breakers and is supplied with an nVent HOFFMAN integrated tool to open handle.

Also known as: 783510779702, CDSC24228, HOFCDSC24228

Features & Benefits

  • External-formed 90-degree body flange channels away liquids
  • Bonding provision on door; grounding stud on body
  • Holes in body for mounting disconnect operating handle and operating mechanism
  • Panel mounting studs fit optional Concept panels and other accessories
  • Mounting holes in back of body for direct mounting for optional external mounting brackets
  • Removable door with hidden hinges for clean, aesthetic appearance
  • Corner-formed doors
  • Provisions on door for optional high-impact thermoplastic data pocket
  • Seamless foam-in-place gasket
  • Seams continuously welded and ground smooth

Specifications

IP/NEMA Rating: IP66, NEMA 4
Depth: 8 in
Height: 24 in
Width: 22 in
Material: Steel
IP/NEMA Rating: IP66, NEMA 4
Height: 24 in
Material: Steel
Depth: 8 in
Width: 22 in