5" Eyeball Trim, Adjustable, White

Item #: 0295345
Cat #: 5071P
UPC: 662400602705
Call for price
Company wide:
0 in stock
Documents & Guides
5 Inch Trim PAR20 Eyeball White Trim With White Eyeball, 30 Degree Tilt

Overview

5 Inch Trim PAR20 Eyeball White Trim With White Eyeball, 30 Degree Tilt
Also known as: 662400602705, 5071P, HAL5071P

Specifications

Diameter: 5 in
Color: White
Type: Trim, Eyeball
Diameter: 5 in
Type: Trim, Eyeball
Color: White

Customer Reviews

No reviews for this product
(0)