5" Trim Gimbal/Eyeball

Item #: 0295343

Cat #: 5070P

UPC: 662400602682

$ 22.81 EA
Company wide:
37 in stock
Documents & Guides
5 Inch Trim PAR30 Eyeball White Trim with White Eyeball

Overview

5 Inch Trim PAR30 Eyeball White Trim with White Eyeball

5" Trim Gimbal/Eyeball, 30° Tilt, Color: White Trim with White Gimbal.

Also known as: 662400602682, 5070P, HAL5070P

Specifications

Type: Eyeball Trim
Diameter: 5 in
Color: White
Angle: 30°
Type: Eyeball Trim
Color: White
Diameter: 5 in
Angle: 30°