5" Trim Full Reflector, White/Clear

Item #: 0295340

Cat #: 5021SC

UPC: 662400602828

Company wide:
0 in stock
Documents & Guides
5" Trim Reflector, Color: White Trim with Clear Specular Reflector. For use with: H5 Series Housing.

Overview

5" Trim Reflector, Color: White Trim with Clear Specular Reflector. For use with: H5 Series Housing.

5" Trim Reflector, Color: White Trim with Clear Specular Reflector.

Also known as: 662400602828, 5021SC, HAL5021SC

Specifications

Diameter: 5 in
Type: Trim, Reflector
Diameter: 5 in
Type: Trim, Reflector