5" Trim Reflector Cone, White/Black

Item #: 0295338

Cat #: 5020BL

UPC: 662400602774

Company wide:
0 in stock
Documents & Guides
5" Trim Reflector, Color: White Trim with Black Specular Reflector. For use with: H5 Series Housing.

Overview

5" Trim Reflector, Color: White Trim with Black Specular Reflector. For use with: H5 Series Housing.
Also known as: 662400602774, 5020BL, HAL5020BL

Specifications

Color: Black, White
Diameter: 5 in
Type: Trim, Reflector
Color: Black, White
Type: Trim, Reflector
Diameter: 5 in