5" Trim Reflector Cone, White/Clear

Item #: 0295334

Cat #: 5020SC

UPC: 662400602767

Company wide:
1 in stock
Documents & Guides
5 Inch Trim Reflector Cone White Trim with Clear Specular Reflector

Overview

5 Inch Trim Reflector Cone White Trim with Clear Specular Reflector

5" Trim Reflector, Color: White Trim with Clear Specular Reflector.

Also known as: 662400602767, 5020SC, HAL5020SC

Specifications

Diameter: 5 in
Color: White
Type: Trim, Reflector
Diameter: 5 in
Type: Trim, Reflector
Color: White