5" Trim Reflector Cone, White/White

Item #: 0295333

Cat #: 5020P

UPC: 662400602781

Company wide:
0 in stock
Documents & Guides
5 Inch Trim Reflector Cone White Trim with White Reflector

Overview

5 Inch Trim Reflector Cone White Trim with White Reflector

5" Trim Reflector, Color: White Trim with White Reflector.

Also known as: 662400602781, 5020P, HAL5020P

Specifications

Diameter: 5 in
Type: Trim, Reflector
Diameter: 5 in
Type: Trim, Reflector