5" Baffle Trim, White Baffle/White Trim

Item #: 0295327

Cat #: 5010W

UPC: 662400602750

$ 31.43 EA
Company wide:
39 in stock
Documents & Guides
5 Inch Trim Baffle White Trim with White Baffle PAR

Overview

5 Inch Trim Baffle White Trim with White Baffle PAR

Metal baffle trim for use with the H5 series housings. Dual position socket support for R or PAR lamps.

Also known as: 662400602750, 5010W, HAL5010W

Specifications

Diameter: 5 in
Color: White
Diameter: 5 in
Color: White