Baffle Trim, 5", White Baffle/White Trim

Item #: 0295324

Cat #: 5001P

UPC: 662400602729

$ 13.39 EA
Company wide:
127 in stock
Documents & Guides
5 Inch Trim Metal Splay Baffle White Trim with White Baffle

Overview

5 Inch Trim Metal Splay Baffle White Trim with White Baffle

At Cooper Lighting Solutions, we build forward-thinking lighting solutions that make people’s lives safer, while making buildings, homes and cities smarter and more sustainable. We deliver an industry-leading portfolio of indoor and outdoor lighting, lighting controls and smart lighting systems.

Also known as: 662400602729, 5001P, HAL5001P

Specifications

Type: Baffle, Trim
Diameter: 5 in
Color: White
Type: Baffle, Trim
Color: White
Diameter: 5 in