5" Trim Splay White/White

Item #: 0295322

Cat #: 5000P

UPC: 662400602712

$ 33.97 EA
Company wide:
32 in stock
Documents & Guides
5 Inch Trim Splay White Trim and White Splay

Overview

5 Inch Trim Splay White Trim and White Splay

5" Trim Splay, Color: White Trim and White Splay.

Also known as: 662400602712, 5000P, HAL5000P

Specifications

Type: Baffle, Trim
Diameter: 5 in
Color: White
Type: Baffle, Trim
Color: White
Diameter: 5 in