5" Housing Non-IC

Item #: 0295320
Cat #: H5T
UPC: 662400602651
Call for price
Company wide:
0 in stock
Documents & Guides
5 Inch Housing Non-IC 120V Line Voltage

Overview

5 Inch Housing Non-IC 120V Line Voltage
The Halo H5 series utilizes a 5” aperture designed to use smaller sized PAR20 and PAR30 halogen lamps. The wide variety of trims available allows a number of different lighting effects to be created with one basic housing. The 5" trim size makes the H5 series the right choice for applications where dramatic yet inconspicuous lighting is required. If fixture is used in insulated ceilings, insulation MUST be kept 3 inches from all sides of fixture.
Also known as: 662400602651, H5T, HALH5T

Specifications

Type: Non-IC, Housing
Volts AC: 120
Diameter: 5 in
Type: Non-IC, Housing
Diameter: 5 in
Volts AC: 120

Customer Reviews

No reviews for this product
(0)