Locking Fork, Vinyl-Insulated, WR: 12 - 10, Stud Size: 1/4

Item #: 0295251

Cat #: LFV10-14Q

UPC: 054007704690

Company wide:
0 in stock
Documents & Guides
Locking Fork, Vinyl-Insulated, Wire Range: 12 - 10, Stud Size: 1/4, Color: Yellow, 25/PK

Overview

Locking Fork, Vinyl-Insulated, Wire Range: 12 - 10, Stud Size: 1/4, Color: Yellow, 25/PK
Also known as: 054007704690, LFV10-14Q, MMMLFV1014Q

Specifications

Type: Fork Terminal, Locking Type, Insulated
Material: Vinyl
Color: Yellow
Type: Fork Terminal, Locking Type, Insulated
Color: Yellow
Material: Vinyl