
Wire Connector, Lever Nut, Five Port, Push In, 28 to 12 AWG
Item #: 0295161
Cat #: 222-415
UPC:
Call for price
Company wide:
54
in stock
Documents & Guides
Push-In Wire Connector, 5 Ports, 600V, Conductor Range: 28 to 12 AWG, Color: Gray, 5 Piece Blister Pack
Overview
Push-In Wire Connector, 5 Ports, 600V, Conductor Range: 28 to 12 AWG, Color: Gray, 5 Piece Blister Pack
Wago's contact connector are great for connections requiring stranded/solid wires, wide range of wire sizes, combination of different wire sizes and types. They are also essential for small space consumption, built-in test point, protection against electrical shock, touch safe.
Also known as: 222-415, WAG222415PW050005
Specifications
| Type: | 5 Port, Push In Connector |
| Gauge: | 24 AWG, 26 AWG, 18 AWG, 12 AWG, 28 AWG, 14 AWG, 22 AWG, 16 AWG, 20 AWG |
| Color: | Gray |
| Volts AC: | 600 |
| Material: | Nylon |
| Type: | 5 Port, Push In Connector |
| Color: | Gray |
| Material: | Nylon |
| Gauge: | 24 AWG, 26 AWG, 18 AWG, 12 AWG, 28 AWG, 14 AWG, 22 AWG, 16 AWG, 20 AWG |
| Volts AC: | 600 |