3/8" x 1" Hex Head Cap Screw, Grade 5, Steel

Item #: 0295106

Cat #: 5MB381

UPC: 781002180302

$ 0.33 EA
Company wide:
2,450 in stock
Documents & Guides
Hex Head Cap Screw, Grade 5, Steel, Zinc Plated, 3/8" x 1"

Overview

Hex Head Cap Screw, Grade 5, Steel, Zinc Plated, 3/8" x 1"

Grade 5 Hex Cap Screws are made from carbon steel and are used in applications where medium strength is necessary, typically those where controlled clamp force and high loads are required. These screws can be screwed into internally tapped holes or used with a nut. Grade 5 Hex Cap Screws should always be used with a hardened washer under the turned component. SAE J429 covers the material and performance requirements of Grade 5 Hex Cap Screws and ASME B18.2.1 covers the dimensional requirements.

Also known as: 781002180302, 5MB381, 38161HCSGR5

Specifications

Drive: Hex
Length: 1 in
Diameter: 3/8 in
Material: Steel
Drive: Hex
Diameter: 3/8 in
Length: 1 in
Material: Steel