Intumescent Sealant 10.1 oz. caulk tube

Item #: 0295086

Cat #: SSS100

UPC: 730573011003

$ 20.34 EA
Company wide:
0 in stock
Series SSS Intumescent Sealant 10.1 Ounce Tube 18.2 Cu. In. (300 ml)

Overview

Series SSS Intumescent Sealant 10.1 Ounce Tube 18.2 Cu. In. (300 ml)

SpecSeal SSS Firestop Sealant is a premium grade water-based Intumescent firestop sealant. SpecSeal SSS Sealant incorporates our proprietary two-stage intumescent technology making it the go to choice for any combustible or non-combustible penetrants.

Also known as: 730573011003, SSS100, STISSS100

Specifications

Type: Sealant, Firestop
Color: White
Size: 10.1 oz
Type: Sealant, Firestop
Size: 10.1 oz
Color: White