Red Fire Barrier Putty Stick, Intumescent - 20 oz.

Item #: 0295085

Cat #: SSP100

UPC: 730573021002

$ 40.10 EA
Company wide:
244 in stock
Fire Barrier Putty Stick, Intumescent, Dimensions: 36 in³, 20 oz., Color: Red.

Overview

Fire Barrier Putty Stick, Intumescent, Dimensions: 36 in³, 20 oz., Color: Red.

SpecSeal® SSP Firestop Putty excels at sealing cabling penetrations and outlet boxes. SSP Putty is non-hardening and easily hand works around grouped cabling penetrations forming a re-enterable seal allowing for future work. When applied with outlet boxes, SSP Putty easily works into voids and seams forming a continuous seal against fire and the products of combustion.

Also known as: 730573021002, SSP100, STISSP100, STI

Specifications

Type: Fire Stop, Putty
Color: Red
Type: Fire Stop, Putty
Color: Red