
1/4" x 3/4" Hex Head Cap Screw, Grade 5, Steel, Zinc Plated
Item #: 0295069
Cat #: 5MB1434
UPC: 781002180012
$ 0.53 EA
Company wide:
100
in stock
Documents & Guides
1/4" x 3/4" Hex Head Cap Screw, Grade 5, Steel, Zinc Plated
Overview
1/4" x 3/4" Hex Head Cap Screw, Grade 5, Steel, Zinc Plated
Grade 5 Hex Cap Screws are made from carbon steel and are used in applications where medium strength is necessary, typically those where controlled clamp force and high loads are required. These screws can be screwed into internally tapped holes or used with a nut. Grade 5 Hex Cap Screws should always be used with a hardened washer under the turned component. SAE J429 covers the material and performance requirements of Grade 5 Hex Cap Screws and ASME B18.2.1 covers the dimensional requirements.
Also known as: 781002180012, 5MB1434, 142034HCSGR5
Specifications
| Length: | 3/4 in |
| Diameter: | 1/4 in |
| Material: | Steel |
| Length: | 3/4 in |
| Material: | Steel |
| Diameter: | 1/4 in |