Ferrule, Sleeve for 2.5 mm² / AWG 14, Insulated, Blue

Item #: 0295028

Cat #: 216-246

UPC:

$ 0.23 EA
Company wide:
900 in stock
Documents & Guides
Ferrule, Sleeve for 2.5 mm² / AWG 14, Insulated, Electro-Tin Plated, Electrolytic Copper, Gastight Crimped, Acc. To DIN 46228, Part 4/09.90, Blue

Overview

Ferrule, Sleeve for 2.5 mm² / AWG 14, Insulated, Electro-Tin Plated, Electrolytic Copper, Gastight Crimped, Acc. To DIN 46228, Part 4/09.90, Blue

A perfect gas-tight crimp – both electrically and mechanically reliable.

Also known as: 216-246, WAG216246

Specifications

Color: Blue
Type: Insulated, Ferrule
Gauge: 14 AWG
Color: Blue
Gauge: 14 AWG
Type: Insulated, Ferrule