216 Series Ferrule Sleeve, Wire Size: 20 AWG

Item #: 0295019

Cat #: 216-221

UPC:

$ 0.10 EA
Company wide:
3,500 in stock
Documents & Guides
216 Series Ferrule Sleeve, Wire Size: 20 AWG, Number Of Conductors: 1, Number Of Poles: 1, Material: Electrolytic Copper Contact, Color: White, Insulation: Insulated, Strip Length: 7-1/2 MM, Large End Diameter: 2-1/2 MM, Small End Diameter: 1.1 MM, Overall Length: 11-1/2 MM, Sleeve Length: 6 MM, RoHS Compliant

Overview

216 Series Ferrule Sleeve, Wire Size: 20 AWG, Number Of Conductors: 1, Number Of Poles: 1, Material: Electrolytic Copper Contact, Color: White, Insulation: Insulated, Strip Length: 7-1/2 MM, Large End Diameter: 2-1/2 MM, Small End Diameter: 1.1 MM, Overall Length: 11-1/2 MM, Sleeve Length: 6 MM, RoHS Compliant

Ferrule; Sleeve for 0.5 mm² / 20 AWG; insulated; electro-tin plated; white

Also known as: 216-221, WAG216221

Specifications

Type: Ferrule
Color: White
Allowable Gauge Range: 20
Type: Ferrule
Allowable Gauge Range: 20
Color: White