Pull Box, Hinged Cover, 30" x 24" x 6"

Item #: 0294999

Cat #: AHE30X24X6

UPC: 783510517007

$ 456.31 EA
Company wide:
0 in stock
Pull Box, Hinged Cover, Size/Dims: 30" x 24" x 6", Material/Finish: Steel/Gray

Overview

Pull Box, Hinged Cover, Size/Dims: 30" x 24" x 6", Material/Finish: Steel/Gray

Hinged-Cover with Knockouts, Type 1, feature a recessed, slotted flush latch for security as well as knockouts on all four sides, making them suitable for a wide variety of applications.

Also known as: 783510517007, AHE30X24X6, HOFAHE30X24X6

Features & Benefits

  • Butt hinges on door
  • Various sizes of easily removable concentric knockouts on all four sides
  • Mounting holes on back of box
  • Provision for grounding

Specifications

Width: 24 in
Height: 30 in
Mounting: Surface
Depth: 6 in
IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Material: Steel
Special Program: Hoffman On Demand
Number of Knockouts: 18
Knockouts: Yes
Width: 24 in
Mounting: Surface
IP/NEMA Rating: NEMA 1, IP30
Material: Steel
Number of Knockouts: 18
Height: 30 in
Depth: 6 in
Color: Gray
Special Program: Hoffman On Demand
Knockouts: Yes