Made in USA

Hoff-e F66wtss Tee

Item #: 0294944
Cat #: F66WTSS
UPC: 783510156206
$ 1,047.08 EA
Company wide:
0 in stock
Documents & Guides
Wireway, Tee Ftg, Bulletin F22 (Stainless Steel Feed-Through Type 4x Wireway), Size/Dims: 6.00x6.00, Material/Finish: Ss Type 304

Overview

Wireway, Tee Ftg, Bulletin F22 (Stainless Steel Feed-Through Type 4x Wireway), Size/Dims: 6.00x6.00, Material/Finish: Ss Type 304
Stainless steel wireway protects wiring in applications that are regularly hosed down, very wet or highly corrosive. A complete selection of sections and fittings is available in multiple sizes for customization and design flexibility.
Also known as: 783510156206, F66WTSS, HOFF66WTSS

Specifications

IP/NEMA Rating: IP66
Color: Gray
Material: Stainless Steel
Height: 6 in
Width: 6 in
IP/NEMA Rating: IP66
Material: Stainless Steel
Width: 6 in
Color: Gray
Height: 6 in

Customer Reviews

No reviews for this product
(0)