Nipple Lay-in Hinged-Cover, 2-1/2" x2-1/2" x 3", Steel, Gray

Item #: 0294890

Cat #: F22LN3

UPC: 783510198909

$ 163.02 EA
Company wide:
0 in stock
Nipple Lay-in Hinged-Cover, 2-1/2" x2-1/2" x 3", Steel, Gray

Overview

Nipple Lay-in Hinged-Cover, 2-1/2" x2-1/2" x 3", Steel, Gray

Lay-in Hinged Cover Nipples are used for adjusting wireway length.

Also known as: 783510198909, F22LN3, HOFF22LN3

Features & Benefits

  • Lay-in Hinged Cover Nipples are used for adjusting wireway length

Specifications

Width: 2 1/2 in
Height: 2 1/2 in
IP/NEMA Rating: IP54, NEMA 12
Material: Steel
Width: 2 1/2 in
IP/NEMA Rating: IP54, NEMA 12
Height: 2 1/2 in
Material: Steel