14/4 THHN/THWN Unshielded Tray Cable

Item #: 0294827

Cat #: 144TCTHHNX5000

UPC:

$ 1.38 FT
Company wide:
231,531 in stock
(4) 14 AWG, THHN Insulation, Unshielded, PVC Jacket, Type TC / TC-ER-JP, Black, 600V, Heat and Moisture Resistant, Direct Burial, Wire Color: Black, Red, White, Green.

Overview

(4) 14 AWG, THHN Insulation, Unshielded, PVC Jacket, Type TC / TC-ER-JP, Black, 600V, Heat and Moisture Resistant, Direct Burial, Wire Color: Black, Red, White, Green.

Tray cable is a versatile cable approved for installation in cable trays or raceways. Tray cable comes in multiconductor and multipair styles that can be used for control, instrumentation/signal, power and lighting. Tray cable is the all-around cable.

Also known as: 144TCTHHNX5000, 144TCBLAREDWHIGRE, Mini split cable, Ac comms cable

Specifications

Jacket: PVC
Material: Copper
Color: Black
Length: Cut to Length, 5000 ft
Volts AC: 600
Gauge: 14 AWG
Conductors: 4
Shielding: Unshielded
Jacket: PVC
Color: Black
Volts AC: 600
Conductors: 4
Material: Copper
Length: Cut to Length, 5000 ft
Gauge: 14 AWG
Shielding: Unshielded