14.4V Cordless Pivoting Head Flashlight

Item #: 0294812
Cat #: DW906
UPC: 028875009140
Call for price
Company wide:
0 in stock
Work Light, Pivoting, Bulb Type: Xenon, Body Color: Black & Yellow, Light Color: White, Run Time: 3 Hours, Weight: 0.5 lbs, Power Requirements: 14.4V Battery. BATTERY SOLD SEPARATELY.

Overview

Work Light, Pivoting, Bulb Type: Xenon, Body Color: Black & Yellow, Light Color: White, Run Time: 3 Hours, Weight: 0.5 lbs, Power Requirements: 14.4V Battery. BATTERY SOLD SEPARATELY.
The DW906 14.4V Cordless Pivoting Head Flashlight rotates 90 degrees to project light in any direction. Features an extra bright Xenon bulb and wide-angled beam to maximize light in a specific work area.
Also known as: 028875009140, DW906, DEWDW906

Specifications

Type: Work Light, Xenon
Volts DC: 14.400
Type: Work Light, Xenon
Volts DC: 14.400

Customer Reviews

No reviews for this product
(0)