Decorator Dimmer, 450W, Magnetic, Diva, Gray

Item #: 0294782

Cat #: DVLV-603P-GR

UPC: 027557688246

$ 80.54 EA
Company wide:
1 in stock
Documents & Guides
Diva Decorator Dimmer, 450W, 120V, 3-Way, Magnetic Low Voltage, Preset, Includes: Rocker Switch & Slide, Gray

Overview

Diva Decorator Dimmer, 450W, 120V, 3-Way, Magnetic Low Voltage, Preset, Includes: Rocker Switch & Slide, Gray

Diva Dimmer - Gloss Finish, Magnetic Low-Voltage, 3-way, 120V/600VA (450W) in gray

Also known as: 027557688246, DVLV-603P-GR, LUTDVLV603PGR

Specifications

Wattage: 450
Volts AC: 120
Mounting: Surface
Color: Gray
Family / Style: Diva
Wattage: 450
Mounting: Surface
Family / Style: Diva
Volts AC: 120
Color: Gray