Decorator Dimmer, 450W, Magnetic, Diva, Brown

Item #: 0294779

Cat #: DVLV-603P-BR

UPC: 027557688239

$ 78.65 EA
Company wide:
0 in stock
Diva Decorator Dimmer, 450W, 120V, 3-Way, Magnetic Low Voltage, Preset, Includes: Rocker Switch & Slide, Brown

Overview

Diva Decorator Dimmer, 450W, 120V, 3-Way, Magnetic Low Voltage, Preset, Includes: Rocker Switch & Slide, Brown

Diva Dimmer - Gloss Finish, Magnetic Low-Voltage, 3-way, 120V/600VA (450W) in brown

Also known as: 027557688239, DVLV-603P-BR, LUTDVLV603PBR

Specifications

Type: 3-Way, Slide, Preset, Low Voltage, Magnetic, Rocker Switch, Decorator
Wattage: 450
Color: Brown
Volts AC: 120
Mounting: Surface
Family / Style: Diva
Type: 3-Way, Slide, Preset, Low Voltage, Magnetic, Rocker Switch, Decorator
Color: Brown
Mounting: Surface
Wattage: 450
Volts AC: 120
Family / Style: Diva

Customer Reviews

No reviews for this product
(0)