
$ 408.20 EA
Company wide:
0
in stock
Documents & Guides
AL600ULPD8CB Power Supply Charger, 8 PTC Class 2 Outputs, 12/24VDC @ 6A, 115VAC, BC300 Enclosure. AL600ULPD8CB is a multi-output power supply/charger that converts a 115VAC, 60Hz input into eight (8) 12VDC or 24VDC Class 2 Rated power-limited outputs.
Overview
AL600ULPD8CB Power Supply Charger, 8 PTC Class 2 Outputs, 12/24VDC @ 6A, 115VAC, BC300 Enclosure. AL600ULPD8CB is a multi-output power supply/charger that converts a 115VAC, 60Hz input into eight (8) 12VDC or 24VDC Class 2 Rated power-limited outputs.
Also known as: AL600ULPD8CB, ALXAL600ULPD8CB
Specifications
| Wattage: | 32, 28, 20, 40, 17 |
| Type: | Emergency, Electronic |
| Shape: | T5 (Tubular), T8 (Tubular), T12 (Tubular) |
| Volts AC: | 120, 277 |
| Light Technology: | Fluorescent |
| Wattage: | 32, 28, 20, 40, 17 |
| Shape: | T5 (Tubular), T8 (Tubular), T12 (Tubular) |
| Light Technology: | Fluorescent |
| Type: | Emergency, Electronic |
| Volts AC: | 120, 277 |