Decorator Dimmer, 450W, Magnetic, Diva, Black

Item #: 0294776

Cat #: DVLV-603P-BL

UPC: 027557688222

$ 80.54 EA
Company wide:
8 in stock
Documents & Guides
Diva Decorator Dimmer, 450W, 120V, 3-Way, Magnetic Low Voltage, Preset, Includes: Rocker Switch & Slide, Black

Overview

Diva Decorator Dimmer, 450W, 120V, 3-Way, Magnetic Low Voltage, Preset, Includes: Rocker Switch & Slide, Black

A simple and elegant solution designed to match your existing designer style switches and accessories. Easily turn the lights on and off with the paddle switch. While the lights are on, use the sleek slide control to adjust lights to your perfect level. The paddle switch returns the lights to your favorite level.

Also known as: 027557688222, DVLV-603P-BL, LUTDVLV603PBL

Specifications

Type: 3-Way, Slide, Preset, Low Voltage, Magnetic
Wattage: 450
Volts AC: 120
Mounting: Surface
Color: Black
Family / Style: Diva
Type: 3-Way, Slide, Preset, Low Voltage, Magnetic
Volts AC: 120
Color: Black
Wattage: 450
Mounting: Surface
Family / Style: Diva