Diva Magnetic Low Voltage

Item #: 0294768

Cat #: DVLV-600P-GR

UPC: 027557688307

$ 70.91 EA
Company wide:
0 in stock
Diva Decorator Dimmer, 450W, 120V, Single-Pole, Magnetic Low Voltage, Preset, Includes: Rocker Switch & Slide, Gray

Overview

Diva Decorator Dimmer, 450W, 120V, Single-Pole, Magnetic Low Voltage, Preset, Includes: Rocker Switch & Slide, Gray

Diva Dimmer - Gloss Finish, Magnetic Low-Voltage, Single-pole, 120V/600VA (450W)in gray

Also known as: 027557688307, DVLV-600P-GR, LUTDVLV600PGR

Specifications

Wattage: 450
Type: Slide, Preset, Low Voltage, Magnetic, Single-Pole, Rocker Switch, Decorator
Volts AC: 120
Mounting: Surface
Color: Gray
Poles: 1
Family / Style: Diva
Wattage: 450
Volts AC: 120
Color: Gray
Family / Style: Diva
Type: Slide, Preset, Low Voltage, Magnetic, Single-Pole, Rocker Switch, Decorator
Mounting: Surface
Poles: 1