Decorator Dimmer, 800W, Magnetic, Diva, Gray

Item #: 0294764

Cat #: DVLV-103P-GR

UPC: 027557687843

$ 126.07 EA
Company wide:
0 in stock
Documents & Guides
Diva Decorator Dimmer, 800W, 120V, 3-Way, Magnetic Low Voltage, Preset, Includes: Rocker Switch & Slide, Gray

Overview

Diva Decorator Dimmer, 800W, 120V, 3-Way, Magnetic Low Voltage, Preset, Includes: Rocker Switch & Slide, Gray

Diva Dimmer - Gloss Finish, Magnetic Low-Voltage, 3-way, 120V/1000VA (800W) in gray

Also known as: 027557687843, DVLV-103P-GR, LUTDVLV103PGR

Specifications

Type: 3-Way, Slide, Preset, Low Voltage, Magnetic, Single-Pole, Rocker Switch, Decorator
Volts AC: 120
Mounting: Surface
Color: Gray
Wattage: 800
Family / Style: Diva
Type: 3-Way, Slide, Preset, Low Voltage, Magnetic, Single-Pole, Rocker Switch, Decorator
Mounting: Surface
Wattage: 800
Volts AC: 120
Color: Gray
Family / Style: Diva