Decora Dimmer, 800W, Magnetic, Diva, Black

Item #: 0294760
Cat #: DVLV-103P-BL
UPC: 027557687867
$ 106.26 EA
Company wide:
0 in stock
Documents & Guides
Diva Decora Dimmer, 800W, 120V, 3-Way, Magnetic Low Voltage, Preset, Includes: Rocker Switch & Slide, Black

Overview

Diva Decora Dimmer, 800W, 120V, 3-Way, Magnetic Low Voltage, Preset, Includes: Rocker Switch & Slide, Black
Diva Dimmer - Gloss Finish, Magnetic Low-Voltage, 3-way, 120V/1000VA (800W) in black
Also known as: 027557687867, DVLV-103P-BL, LUTDVLV103PBL

Specifications

Type: 3-Way, Slide, Preset, Low Voltage, Magnetic, Single-Pole, Rocker Switch, Decora
Volts AC: 120
Mounting: Surface
Color: Black
Wattage: 800
Family / Style: Diva
Type: 3-Way, Slide, Preset, Low Voltage, Magnetic, Single-Pole, Rocker Switch, Decora
Mounting: Surface
Wattage: 800
Volts AC: 120
Color: Black
Family / Style: Diva

Customer Reviews

No reviews for this product
(0)