Decora Dimmer, 800W, Low Voltage, Diva, White

Item #: 0294758
Cat #: DVLV-10PH-WH
UPC: 027557748131
$ 72.86 EA
Company wide:
1 in stock
Diva Decora Dimmer, 800W, 120V, Single-Pole, Magnetic Low Voltage, Preset, Includes: Rocker Switch & Slide, Clamshell Packaging, White

Overview

Diva Decora Dimmer, 800W, 120V, Single-Pole, Magnetic Low Voltage, Preset, Includes: Rocker Switch & Slide, Clamshell Packaging, White
Diva Dimmer - Gloss Finish, Magnetic Low-Voltage, Single-pole, 120V/1000VA (800W) clamshell packaging in white
Also known as: 027557748131, DVLV-10PH-WH, LUTDVLV10PHWH

Specifications

Volts AC: 120
Mounting: Surface
Wattage: 800
Poles: 1
Color: White
Family / Style: Diva
Volts AC: 120
Wattage: 800
Color: White
Mounting: Surface
Poles: 1
Family / Style: Diva

Customer Reviews

No reviews for this product
(0)