Diva Magnetic Low Volt 1000w

Item #: 0294756

Cat #: DVLV-10P-BR

UPC: 027557687911

$ 121.24 EA
Company wide:
0 in stock
Dive Decorator Dimmer, 800W, 120V, Single-Pole, Magnetic Low Voltage, Preset, Includes: Rocker Switch & Slide, Brown

Overview

Dive Decorator Dimmer, 800W, 120V, Single-Pole, Magnetic Low Voltage, Preset, Includes: Rocker Switch & Slide, Brown

Diva Dimmer - Gloss Finish, Magnetic Low-Voltage, Single-pole, 120V/1000VA (800W) in brown

Also known as: 027557687911, DVLV-10P-BR, LUTDVLV10PBR

Specifications

Color: Brown
Type: Slide, Locator Light, Preset, Single-Pole
Volts AC: 120
Mounting: Surface
Wattage: 800
Poles: 1
Family / Style: Diva
Color: Brown
Volts AC: 120
Wattage: 800
Family / Style: Diva
Type: Slide, Locator Light, Preset, Single-Pole
Mounting: Surface
Poles: 1