ETN HT8GTRV3 30.5 mm, Watertight/Oi

Item #: 0294710

Cat #: HT8GTRV3

UPC: 782113597539

$ 352.85 EA
Company wide:
0 in stock
Documents & Guides
ETN HT8GTRV3 30.5 mm Waterti

Overview

ETN HT8GTRV3 30.5 mm Waterti
Also known as: 782113597539, HT8GTRV3, CUTHT8GTRV3

Specifications

Color: Red
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 4
Color: Red
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 4