Fluorescent Dimmer, Diva, White

Item #: 0294696

Cat #: DVF-103P-277-WH

UPC: 027557697293

$ 217.94 EA
Company wide:
0 in stock
Documents & Guides
Diva Preset Fluorescent Dimmer, 277V, 6 Amp, 3-Way/Single-Pole, Works w/ Fluorescent Dimmers and Hi-Lume A-Series LED Drivers, White

Overview

Diva Preset Fluorescent Dimmer, 277V, 6 Amp, 3-Way/Single-Pole, Works w/ Fluorescent Dimmers and Hi-Lume A-Series LED Drivers, White

Diva Dimmer - Gloss Finish, Fluorescent or LED Dimming with 3-Wire Ballasts andDrivers, 3-way/single-pole, 277V/6A in white

Also known as: 027557697293, DVF-103P-277-WH, LUTDVF103P277WH

Specifications

Amps: 6
Volts AC: 120
Mounting: Surface
Poles: 1
Color: White
Family / Style: Diva
Light Technology: LED, Fluorescent
Amps: 6
Mounting: Surface
Color: White
Light Technology: LED, Fluorescent
Volts AC: 120
Poles: 1
Family / Style: Diva