Fluorescent Dimmer, Diva, Ivory

Item #: 0294693

Cat #: DVF-103P-277-IV

UPC: 027557697309

$ 217.94 EA
Company wide:
0 in stock
Documents & Guides
Diva Preset Fluorescent Dimmer, 277V, 6 Amp, 3-Way/Single-Pole, Ivory

Overview

Diva Preset Fluorescent Dimmer, 277V, 6 Amp, 3-Way/Single-Pole, Ivory
Also known as: 027557697309, DVF-103P-277-IV, LUTDVF103P277IV

Specifications

Type: 3-Way, Preset, Decorator
Amps: 6
Volts AC: 277
Mounting: Surface
Poles: 1
Color: Ivory
Family / Style: Diva
Light Technology: Fluorescent
Type: 3-Way, Preset, Decorator
Volts AC: 277
Poles: 1
Family / Style: Diva
Amps: 6
Mounting: Surface
Color: Ivory
Light Technology: Fluorescent