Fluorescent Dimmer, Diva, Almond

Item #: 0294685

Cat #: DVF-103P-277-AL

UPC: 027557697316

$ 217.94 EA
Company wide:
0 in stock
Documents & Guides
Diva Preset Fluorescent Dimmer, 277V, 6 Amp, 3-Way/Single-Pole, Works w/ Fluorescent Dimmers and Hi-Lume A-Series LED Drivers, Almond

Overview

Diva Preset Fluorescent Dimmer, 277V, 6 Amp, 3-Way/Single-Pole, Works w/ Fluorescent Dimmers and Hi-Lume A-Series LED Drivers, Almond

Diva Dimmer - Gloss Finish, Fluorescent or LED Dimming with 3-Wire Ballasts andDrivers, 3-way/single-pole, 277V/6A in almond

Also known as: 027557697316, DVF-103P-277-AL, LUTDVF103P277AL

Specifications

Amps: 6
Volts AC: 277
Mounting: Surface
Poles: 1
Family / Style: Diva
Light Technology: LED, Fluorescent
Amps: 6
Mounting: Surface
Family / Style: Diva
Volts AC: 277
Poles: 1
Light Technology: LED, Fluorescent