Slide Dimmer, Decorator, 1000W, 3-Way, Diva, Black

Item #: 0294672

Cat #: DV-103P-BL

UPC: 027557687980

$ 129.68 EA
Company wide:
0 in stock
Diva Slide Dimmer, 1000W, 120V, 3-Way, Incandescent/Halogen, Locator Light, Black

Overview

Diva Slide Dimmer, 1000W, 120V, 3-Way, Incandescent/Halogen, Locator Light, Black

Diva Dimmer - Gloss Finish, Incandescent/Halogen, 3-way, 120V/1000W in black

Also known as: 027557687980, DV-103P-BL, LUTDV103PBL

Specifications

Volts AC: 120
Mounting: Surface
Color: Black
Wattage: 1000
Family / Style: Diva
Dimmable: Yes
Light Technology: Halogen, Incandescent
Volts AC: 120
Color: Black
Family / Style: Diva
Light Technology: Halogen, Incandescent
Mounting: Surface
Wattage: 1000
Dimmable: Yes