Slide Dimmer, Decorator, 1000W, Single-Pole, Diva, Ivory

Item #: 0294655

Cat #: DV-10PH-IV

UPC: 027557748087

$ 49.79 EA
Clearance
Price good while supplies last
Company wide:
20 in stock
Diva Slide Dimmer, 1000W, 120V, Single-Pole, Incandescent/Halogen, Locator Light, Clamshell Packaging, Ivory

Overview

Diva Slide Dimmer, 1000W, 120V, Single-Pole, Incandescent/Halogen, Locator Light, Clamshell Packaging, Ivory

Diva Dimmer - Gloss Finish, Incandescent/Halogen, Single-pole, 120V/1000W clamshell packaging in ivory

Also known as: 027557748087, DV-10PH-IV, LUTDV10PHIV

Specifications

Volts AC: 120
Mounting: Surface
Poles: 1
Color: Ivory
Wattage: 1000
Family / Style: Diva
Dimmable: Yes
Light Technology: Halogen, Incandescent
Volts AC: 120
Poles: 1
Wattage: 1000
Dimmable: Yes
Mounting: Surface
Color: Ivory
Family / Style: Diva
Light Technology: Halogen, Incandescent