Category 6+, Riser, 23/4-UTP, Blue, 1000' Reel

Item #: 0294636
Cat #: 6T-246-2A
UPC:
$ 0.60 FT
Company wide:
35,000 in stock
Documents & Guides
4 Pair / 23 AWG, CMR, CAT6+, FTP, Riser, Non-Plenum, Shielded, Twisted-Pair, Indoor, 500MHZ, 300V - Blue, 1000 Foot Reel, ***Shielded Modular Plug Required Not Included (Item #0090824), Crimp Tool Required/Not Included (Item #0400354)***

Overview

4 Pair / 23 AWG, CMR, CAT6+, FTP, Riser, Non-Plenum, Shielded, Twisted-Pair, Indoor, 500MHZ, 300V - Blue, 1000 Foot Reel, ***Shielded Modular Plug Required Not Included (Item #0090824), Crimp Tool Required/Not Included (Item #0400354)***
Category 6 cable, commonly called Cat 6, is a twisted pair network cable that is used for 10BASE-T or Ethernet. 100BASE-TX or Fast Ethernet, 1000BASE-T or Gigabit Ethernet (GbE) and 10BASE-T or 10-Gigabit Ethernet (10-GbE) networks.
Also known as: 6T-246-2A, 423CMRCAT6+STPBLRB

Specifications

Gauge: 23
Color: Blue
Volts AC: 300
Length: 1000 ft
Material: Copper
Conductors: 4 Pair
Jacket: Riser
Shielding: Shielded
Gauge: 23
Volts AC: 300
Material: Copper
Jacket: Riser
Color: Blue
Length: 1000 ft
Conductors: 4 Pair
Shielding: Shielded

Customer Reviews

No reviews for this product
(0)