Weatherproof Box, FSC Type, 1 Gang, (2) 3/4" Outlets, 2.42" Deep, Non-Metallic

Item #: 0294620

Cat #: E981EFN

UPC: 034481048992

$ 22.44 EA
Company wide:
320 in stock
Documents & Guides
FSC Weatherproof Box, 1-Gang, Non-Metallic, (2) 3/4" Outlets (1 in each end). Cubic Inches: 18". Color: Gray. Includes: Mounting Feet.

Overview

FSC Weatherproof Box, 1-Gang, Non-Metallic, (2) 3/4" Outlets (1 in each end). Cubic Inches: 18". Color: Gray. Includes: Mounting Feet.

Single Gang FSC Box, Volume 18 Cubic Inches, Length 4.54 Inches, Width 2.80 Inches, Depth 2.30 Inches, Conduit Size 3/4 Inch, 2 Hubs, Material PVC, Color Gray, Pack of 15

Also known as: 034481048992, E981EFN, CARE981EFN, 1 G PVC BOX W/2 3/4" HUB

Specifications

Mounting: Vertical
Color: Gray
Gangs: 1
Material: Non-Metallic
Cubic Inches: 18 in³
Threaded Outlet Diameter: 3/4 in
Number of Threaded Outlets: 2
Mounting: Vertical
Gangs: 1
Cubic Inches: 18 in³
Number of Threaded Outlets: 2
Color: Gray
Material: Non-Metallic
Threaded Outlet Diameter: 3/4 in