20A,1000V, Inline Midget Fuse

Item #: 0294615

Cat #: SPFI020

UPC: 079458808650

$ 69.70 EA
Company wide:
0 in stock
Documents & Guides
20A, 1000 VDC, Specialty Fuses Inline Midget Fuse

Overview

20A, 1000 VDC, Specialty Fuses Inline Midget Fuse

The Littelfuse SPXI solar fuse is designed to integrate into an in-line assembly within a wire harness. The fuse provides photovoltaic (PV) protection that meets UL 248-19 for photovoltaic applications. The SPXI can be electrically insulated by either overmolding or using heat-shrink. Features / Benefits: Meets UL photovoltaic specifications; 20,000 A interrupting rating; No fuse holder required.

Also known as: 079458808650, SPFI020, LFUSPFI020

Specifications

Type: Solar, Fuse
Type: Solar, Fuse