Traditional High-Speed Fuse

Item #: 0294556

Cat #: L50QS100

UPC: 079458859980

$ 121.37 EA
Company wide:
0 in stock
Documents & Guides
Traditional High-Speed Fuse, 100 Amps, L50QS Series, Very Fast-Acting

Overview

Traditional High-Speed Fuse, 100 Amps, L50QS Series, Very Fast-Acting

The L50QS Series is a next generation High-Speed Fuse for the protection of power semiconductor devices and is designed in the Traditional North American Bolted Style package. L50QS Series High-Speed Fuses are extremely current limiting and are used to protect power converters, drives and control circuit applications. Designed with lower I2t performance characteristics, these fuses provide balanced performance to extend longevity while lowering potentially damaging heat energy to the devices being protected. In addition L50QS Series fuses have been designed with a universal mounting option to meet customer requirements for installation into a variety of application configurations Littelfuse POWR-SPEED™ products offer optimized circuit protection at the extremely fast speed required to protect modern day, sensitive, high-power semiconductor devices. Such products are commonly found in various industries including pulp and paper industries, cranes and heavy-lifting equipment, processing industries, wastewater treatment plants and large factories and MRO facilities.

Also known as: 079458859980, L50QS100, LFUL50QS100

Specifications

Volts AC: 500
Amps: 100
Volts DC: 500
Speed: High-Speed
Mounting: Bolt On
Interrupt Rating DC: 50 kA
Interrupt Rating AC: 200 kA
Type: North American Bolted
Volts AC: 500
Volts DC: 500
Mounting: Bolt On
Interrupt Rating AC: 200 kA
Amps: 100
Speed: High-Speed
Interrupt Rating DC: 50 kA
Type: North American Bolted