Breaker, 30A, 1P, 120V, Ground Fault Equipment Protection

Item #: 0294549

Cat #: QBGFEP1030

UPC: 786679145135

Company wide:
0 in stock
Documents & Guides
Miniature Industrial Ground Fault Equipment Protector, Type QBGFEP, Bolt-On, 1-Pole, 30 Amp, 120 Vac, 10 kAIC

Overview

Miniature Industrial Ground Fault Equipment Protector, Type QBGFEP, Bolt-On, 1-Pole, 30 Amp, 120 Vac, 10 kAIC

Quicklag Industrial Ground Fault Thermal-Magnetic Circuit Breaker, Single-pole,30 mA Trip Sensitivity, 30A, 10 kAIC, 120V, Bolt-on mounting

Also known as: 786679145135, QBGFEP1030, CUTQBGFEP1030

Specifications

Volts AC: 120, 240
Poles: 1
Amps: 30
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Amps: 30
Interrupt Rating AC: 10 kA
Poles: 1
Mounting: Bolt On