Breaker, Type CH, 1P, 20A, HID Rated, 10kAIC, 120/240VAC

Item #: 0294514

Cat #: CH120HID

UPC: 782113859170

$ 78.80 EA
Company wide:
0 in stock
Documents & Guides
Breaker, Type CH, 1-Pole, 20 Amp, HID Rated, 10 kAIC, 120/240 Volt AC

Overview

Breaker, Type CH, 1-Pole, 20 Amp, HID Rated, 10 kAIC, 120/240 Volt AC
Also known as: 782113859170, CH120HID, CUTCH120HID

Specifications

Family / Style: CH
Volts AC: 120, 240
Amps: 20
Poles: 1
Interrupt Rating AC: 10 kA
Family / Style: CH
Amps: 20
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Poles: 1