High-Speed Round Body Fuse

Item #: 0294473

Cat #: L70QS800

UPC: 079458860368

$ 1191.22 EA
Company wide:
0 in stock
Documents & Guides
High-Speed Round Body Fuse, 800 Amps, L70QS Series, Very Fast-Acting

Overview

High-Speed Round Body Fuse, 800 Amps, L70QS Series, Very Fast-Acting

The L70QS Series is a next generation High-Speed Fuse for the protection of power semiconductor devices and is designed in the Traditional North American Bolted Style package. L70QS Series High-Speed Fuses are extremely current limiting and are used to protect power converters, drives and control circuit applications. Designed with lower I2t performance characteristics, these fuses provide balanced performance to extend longevity while lowering potentially damaging heat energy to the devices being protected. In addition L70QS Series fuses have been designed with a universal mounting option to meet customer requirements for installation into a variety of application configurations Littelfuse POWR-SPEED™ products offer optimized circuit protection at the extremely fast speed required to protect modern day, sensitive, high-power semiconductor devices. Such products are commonly found in various industries including pulp and paper industries, cranes and heavy-lifting equipment, processing industries, wastewater treatment plants and large factories and MRO facilities.

Also known as: 079458860368, L70QS800, LFUL70QS800

Specifications

Amps: 800
Volts AC: 700
Speed: High-Speed
Mounting: Bolt On
Interrupt Rating DC: 50 kA
Interrupt Rating AC: 200 kA
Class: aR
Family / Style: L70QS
Amps: 800
Speed: High-Speed
Interrupt Rating DC: 50 kA
Class: aR
Volts AC: 700
Mounting: Bolt On
Interrupt Rating AC: 200 kA
Family / Style: L70QS