Solar Fuse

Item #: 0294388

Cat #: SPNH200

UPC: 079458045529

Company wide:
0 in stock
Documents & Guides
Solar Fuse, 200 Amps, SPNH Series, Meets UL and IEC photovoltaic standards, Fast Acting

Overview

Solar Fuse, 200 Amps, SPNH Series, Meets UL and IEC photovoltaic standards, Fast Acting

The SPNH series has been designed to meet the emerging circuit protection needs for 1500 volt photovoltaic systems. These fuses provide full range protection for all potential overcurrent conditions that exist in PV applications. Suitable for PV inverter protection and array combiner applications.

Also known as: 079458045529, SPNH200, LFUSPNH200

Specifications

Amps: 200
Speed: Fast Acting
Type: Solar Fuse
Volts DC: 1500
Interrupt Rating DC: 15 kA
Amps: 200
Type: Solar Fuse
Interrupt Rating DC: 15 kA
Speed: Fast Acting
Volts DC: 1500