Solar Fuse

Item #: 0294384

Cat #: SPNH080

UPC: 079458043198

Company wide:
0 in stock
Documents & Guides
Solar Fuse, 80 Amps, SPNH Series, Meets UL and IEC photovoltaic standards, Fast Acting

Overview

Solar Fuse, 80 Amps, SPNH Series, Meets UL and IEC photovoltaic standards, Fast Acting

The SPNH series has been designed to meet the emerging circuit protection needs for 1500 volt photovoltaic systems. These fuses provide full range protection for all potential overcurrent conditions that exist in PV applications. Suitable for PV inverter protection and array combiner applications. Meets UL and IEC photovoltaic standards; Compact NH XL Sizes; Low Watt Loss Design; 1500Vdc rating for emerging market needs; Designed to protect against a full range of overcurrents.

Also known as: 079458043198, SPNH080, LFUSPNH080

Specifications

Type: Solar Fuse
Type: Solar Fuse